- Double Row Thrust Bearing, 140 mm ID x 225 mm OD x 90 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, 90° Contact Angle
| Seal Material | None |
| Dynamic Load Rating | 55000 lbf |
| Static Load Rating [Max] | 176000 lbf |
| O.D. Type | Straight |
| Limiting Speed - Oil | 1400 rpm |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| Material | Steel |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Preload Level | None |
| Origin | Double Row Thrust |
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| Cage Type | Metal |
| Bearing Type | Thrust |
| Enclosure | Open |
| Bore B | 163 mm |
| Outer Ring Width | 90 mm |
| O.D. | 225 mm |
| Inch/Metric | Metric Bore |
| Inner Ring Width | 90 mm |
| Fillet Radius | 1.5 mm |
| Bearing Design | 5 Piece, Grooved Race |
| I.D. | 140 mm |
| Contact Angle | 90° |
| Cage Material | Brass/Bronze |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Lubricant | Oil Preservative |
| Width | 90.000 mm |
| Bore Type | Round Bore |
| Seal Type | Unsealed |
| Rows of Balls | Double |
| Weight | 26.896 LB |
| EAN or UPC | 4012801322300 |

