- Thrust Deep Groove Bearing Type
- 130 mm Inner Diameter
- 215 mm Outer Diameter
- 89 mm Width
| I.D. | 130 mm |
| Limiting Speed - Oil | 1950 rpm |
| O.D. | 215 mm |
| Static Load Rating [Max] | 730000 N |
| Limiting Speed | 1950 rpm |
| Corner Radius [Min] | 1.5 mm |
| Bearing Type | Thrust Deep Groove |
| Dynamic Load Rating | 236000 N |
| Inch/Metric | Metric |
| Weight | 23.368 LB |
| EAN or UPC | 4012801322294 |

