- Thrust Deep Groove Bearing Type
- 100 mm Inner Diameter
- 210 mm Outer Diameter
- 85 mm Width
| Corner Radius [Min] | 3 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 1350 rpm |
| Dynamic Load Rating | 375000 N |
| I.D. | 100 mm |
| Bearing Type | Thrust Deep Groove |
| Static Load Rating [Max] | 1.06e+006 N |
| O.D. | 210 mm |
| Weight | 33.069 LB |
| EAN or UPC | 4026677916617 |

