- Thrust Deep Groove Bearing Type
- 90 mm Inner Diameter
- 190 mm Outer Diameter
- 77 mm Width
| Bearing Type | Thrust Deep Groove |
| I.D. | 90 mm |
| O.D. | 190 mm |
| Static Load Rating [Max] | 830000 N |
| Inch/Metric | Metric |
| Dynamic Load Rating | 325000 N |
| Corner Radius [Min] | 2.1 mm |
| Limiting Speed - Oil | 1540 rpm |
| Weight | 24.691 LB |
| EAN or UPC | 4026677916709 |

