- Thrust Deep Groove Bearing Type
- 85 mm Inner Diameter
- 180 mm Outer Diameter
- 72 mm Width
| Dynamic Load Rating | 305000 N |
| I.D. | 85 mm |
| Bearing Type | Thrust Deep Groove |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2.1 mm |
| Limiting Speed - Oil | 1620 rpm |
| O.D. | 180 mm |
| Static Load Rating [Max] | 750000 N |
| Weight | 20.833 LB |
| EAN or UPC | 4026677255402 |

