- Thrust Deep Groove Bearing Type
- 80 mm Inner Diameter
- 170 mm Outer Diameter
- 68 mm Width
| Dynamic Load Rating | 270000 N |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 1710 rpm |
| O.D. | 170 mm |
| Static Load Rating [Max] | 620000 N |
| Bearing Type | Thrust Deep Groove |
| Corner Radius [Min] | 2.1 mm |
| I.D. | 80 mm |
| Weight | 17.57 LB |
| EAN or UPC | 4026677207401 |

