- Thrust Deep Groove Bearing Type
- 75 mm Inner Diameter
- 160 mm Outer Diameter
- 65 mm Width
| O.D. | 160 mm |
| Cone Corner Radius | 2 mm |
| Dynamic Load Rating | 238000 N |
| Limiting Speed - Oil | 1810 rpm |
| Inch/Metric | Metric |
| I.D. | 75 mm |
| Bearing Type | Thrust Deep Groove |
| Static Load Rating [Max] | 560000 N |
| Corner Radius [Min] | 2 mm |
| Weight | 15.035 LB |
| EAN or UPC | 4026677207395 |

