- Thrust Deep Groove Bearing Type
- 70 mm Inner Diameter
- 150 mm Outer Diameter
- 60 mm Width
| I.D. | 70 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 222000 N |
| Bearing Type | Thrust Deep Groove |
| Corner Radius [Min] | 2 mm |
| Static Load Rating [Max] | 500000 N |
| O.D. | 150 mm |
| Limiting Speed - Oil | 1920 rpm |
| Weight | 12.094 LB |
| EAN or UPC | 4026677207388 |

