- Thrust Deep Groove Bearing Type
- 65 mm Inner Diameter
- 140 mm Outer Diameter
- 56 mm Width
| Inch/Metric | Metric |
| Dynamic Load Rating | 217000 N |
| I.D. | 65 mm |
| Cone Corner Radius | 2 mm |
| Bearing Type | Thrust Deep Groove |
| O.D. | 140 mm |
| Corner Radius [Min] | 2 mm |
| Limiting Speed - Oil | 2050 rpm |
| Static Load Rating [Max] | 450000 N |
| Weight | 9.834 LB |
| EAN or UPC | 4012801514316 |

