- Thrust Deep Groove Bearing Type
- 60 mm Inner Diameter
- 130 mm Outer Diameter
- 51 mm Width
| Corner Radius [Min] | 1.5 mm |
| Limiting Speed | 2190 rpm |
| O.D. | 130 mm |
| Limiting Speed - Oil | 2190 rpm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 395000 N |
| I.D. | 60 mm |
| Dynamic Load Rating | 201000 N |
| Bearing Type | Thrust Deep Groove |
| Weight | 7.738 LB |
| EAN or UPC | 4026677916693 |

