- Thrust Deep Groove Bearing Type
- 190 mm Inner Diameter
- 320 mm Outer Diameter
- 105 mm Width
| Corner Radius [Min] | 4 mm |
| I.D. | 190 mm |
| O.D. | 320 mm |
| Limiting Speed - Oil | 1040 rpm |
| Dynamic Load Rating | 590000 N |
| Bearing Type | Thrust Deep Groove |
| Inch/Metric | Metric |
| Cone Corner Radius | 4 mm |
| Static Load Rating [Max] | 2.17e+006 N |
| Weight | 70.327 LB |
| EAN or UPC | 4047643007177 |

