- Thrust Deep Groove Bearing Type
- 180 mm Inner Diameter
- 300 mm Outer Diameter
- 95 mm Width
| Cone Corner Radius | 3 mm |
| Limiting Speed - Oil | 1130 rpm |
| Bearing Type | Thrust Deep Groove |
| Static Load Rating [Max] | 1.83e+006 N |
| I.D. | 180 mm |
| Dynamic Load Rating | 520000 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 3 mm |
| Limiting Speed | 1130 rpm |
| O.D. | 300 mm |
| Weight | 62.61 LB |
| EAN or UPC | 4026677865649 |

