- Thrust Deep Groove Bearing Type
- 170 mm Inner Diameter
- 280 mm Outer Diameter
- 87 mm Width
| Dynamic Load Rating | 440000 N |
| Bearing Type | Thrust Deep Groove |
| Static Load Rating [Max] | 1.56e+006 N |
| Inch/Metric | Metric |
| Limiting Speed | 1220 rpm |
| O.D. | 280 mm |
| Corner Radius [Min] | 3 mm |
| I.D. | 170 mm |
| Limiting Speed - Oil | 1220 rpm |
| Weight | 48.845 LB |
| EAN or UPC | 4026677738523 |

