- Thrust Deep Groove Bearing Type
- 160 mm Inner Diameter
- 270 mm Outer Diameter
- 87 mm Width
| Inch/Metric | Metric |
| Bearing Type | Thrust Deep Groove |
| Dynamic Load Rating | 445000 N |
| O.D. | 270 mm |
| Static Load Rating [Max] | 1.56e+006 N |
| Limiting Speed - Oil | 1230 rpm |
| I.D. | 160 mm |
| Corner Radius [Min] | 3 mm |
| Weight | 46.779 LB |
| EAN or UPC | 4026677738516 |

