- Thrust Deep Groove Bearing Type
- 480 mm Inner Diameter
- 580 mm Outer Diameter
- 80 mm Width
| Static Load Rating [Max] | 3.25e+006 N |
| I.D. | 480 mm |
| O.D. | 580 mm |
| Corner Radius [Min] | 2.1 mm |
| Bearing Type | Thrust Deep Groove |
| Inch/Metric | Metric |
| Dynamic Load Rating | 540000 N |
| Limiting Speed - Oil | 850 rpm |
| Weight | 94.577 LB |
| EAN or UPC | 4012801351621 |

