- Thrust Deep Groove Bearing Type
- 460 mm Inner Diameter
- 560 mm Outer Diameter
- 80 mm Width
| Cone Corner Radius | 2.1 mm |
| Dynamic Load Rating | 530000 N |
| O.D. | 560 mm |
| Limiting Speed | 880 rpm |
| I.D. | 460 mm |
| Static Load Rating [Max] | 3.1e+006 N |
| Inch/Metric | Metric |
| Bearing Type | Thrust Deep Groove |
| Corner Radius [Min] | 2.1 mm |
| Limiting Speed - Oil | 880 rpm |
| Weight | 91.27 LB |
| EAN or UPC | 4012801351614 |

