- Thrust Deep Groove Bearing Type
- 420 mm Inner Diameter
- 500 mm Outer Diameter
- 65 mm Width
| Corner Radius [Min] | 2 mm |
| Locking Device | No Locking Device |
| Inch/Metric | Metric |
| Dynamic Load Rating | 440000 N |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | N/A |
| Bore B | 424 mm |
| No. in Set | Single Bearing |
| Contact Angle | 90° |
| Static Load Rating [Max] | 2.44e+006 N |
| Lubricant | Oil Preservative |
| Inner Ring Width | 65 mm |
| Ball Material | Steel |
| Limiting Speed - Oil | 1000 rpm |
| O.D. | 500 mm |
| Preload Level | None |
| Material | Steel |
| Bearing Design | 3 Piece, Grooved Race |
| Cage Material | Brass/Bronze |
| Origin | Single Row Thrust |
| Bearing Type | Thrust Deep Groove |
| Outer Ring Width | 65 mm |
| Snap Ring | No Snap Ring |
| Fillet Radius | 2 mm |
| Precision | Standard |
| Cage Type | Metal |
| Seal Type | Unsealed |
| Capacity | Standard Capacity |
| O.D. (B) | 495 mm |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Open |
| O.D. Type | Straight |
| Seal Material | None |
| I.D. | 420 mm |
| Weight | 53.337 LB |
| EAN or UPC | 4012801351560 |

