- Thrust Deep Groove Bearing Type
- 400 mm Inner Diameter
- 480 mm Outer Diameter
- 65 mm Width
| Outer Ring Width | 65 mm |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Fillet Radius | 2 mm |
| Corner Radius [Min] | 2 mm |
| Locking Device | No Locking Device |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Inner Ring Width | 65 mm |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Brass/Bronze |
| Bearing Design | 3 Piece, Grooved Race |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Bearing Type | Thrust Deep Groove |
| O.D. | 480 mm |
| Dynamic Load Rating | 435000 N |
| Contact Angle | 90° |
| Precision | Standard |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | N/A |
| Material | Steel |
| O.D. (B) | 476 mm |
| Preload Level | None |
| Seal Material | None |
| Cage Type | Metal |
| Origin | Single Row Thrust |
| I.D. | 400 mm |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 2.34e+006 N |
| Bore B | 404 mm |
| Limiting Speed - Oil | 1040 rpm |
| Weight | 51.146 LB |
| EAN or UPC | 4012801351553 |

