- Thrust Deep Groove Bearing Type
- 340 mm Inner Diameter
- 420 mm Outer Diameter
- 64 mm Width
| Dynamic Load Rating | 380000 N |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 1160 rpm |
| Bearing Type | Thrust Deep Groove |
| O.D. | 420 mm |
| I.D. | 340 mm |
| Static Load Rating [Max] | 1.81e+006 N |
| Corner Radius [Min] | 2 mm |
| Weight | 43.21 LB |
| EAN or UPC | 4026677207227 |

