- Thrust Deep Groove Bearing Type
- 320 mm Inner Diameter
- 400 mm Outer Diameter
- 63 mm Width
| Inch/Metric | Metric |
| Cone Corner Radius | 2 mm |
| Limiting Speed - Oil | 1200 rpm |
| Dynamic Load Rating | 380000 N |
| I.D. | 320 mm |
| O.D. | 400 mm |
| Corner Radius [Min] | 2 mm |
| Bearing Type | Thrust Deep Groove |
| Static Load Rating [Max] | 1.76e+006 N |
| Weight | 41.666 LB |
| EAN or UPC | 4026677207210 |

