- Thrust Deep Groove Bearing Type
- 300 mm Inner Diameter
- 380 mm Outer Diameter
- 62 mm Width
| Inch/Metric | Metric |
| Dynamic Load Rating | 360000 N |
| Static Load Rating [Max] | 1.62e+006 N |
| I.D. | 300 mm |
| Corner Radius [Min] | 2 mm |
| Limiting Speed - Oil | 1270 rpm |
| O.D. | 380 mm |
| Bearing Type | Thrust Deep Groove |
| Weight | 38.58 LB |
| EAN or UPC | 4026677916686 |

