- Thrust Deep Groove Bearing Type
- 260 mm Inner Diameter
- 320 mm Outer Diameter
- 45 mm Width
| Radial Internal Clearance Specification | N/A |
| Dynamic Load Rating | 245000 N |
| Limiting Speed - Oil | 1560 rpm |
| O.D. | 320 mm |
| Bearing Type | Thrust Deep Groove |
| Static Load Rating [Max] | 1.07e+006 N |
| I.D. | 260 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.5 mm |
| Weight | 17.857 LB |
| EAN or UPC | 4026677207203 |

