- Thrust Deep Groove Bearing Type
- 240 mm Inner Diameter
- 300 mm Outer Diameter
- 45 mm Width
| I.D. | 240 mm |
| Limiting Speed - Oil | 1640 rpm |
| Dynamic Load Rating | 237000 N |
| O.D. | 300 mm |
| Static Load Rating [Max] | 990000 N |
| Bearing Type | Thrust Deep Groove |
| Corner Radius [Min] | 1.5 mm |
| Inch/Metric | Metric |
| Limiting Speed | 1640 rpm |
| Weight | 16.821 LB |
| EAN or UPC | 4026677207173 |

