- Thrust Deep Groove Bearing Type
- 220 mm Inner Diameter
- 270 mm Outer Diameter
- 37 mm Width
| Dynamic Load Rating | 168000 N |
| Corner Radius [Min] | 1.1 mm |
| Bearing Type | Thrust Deep Groove |
| Limiting Speed - Oil | 1870 rpm |
| I.D. | 220 mm |
| O.D. | 270 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 730000 N |
| Weight | 10.227 LB |
| EAN or UPC | 4026677207159 |

