- Thrust Deep Groove Bearing Type
- 200 mm Inner Diameter
- 250 mm Outer Diameter
- 37 mm Width
| I.D. | 200 mm |
| Static Load Rating [Max] | 670000 N |
| Corner Radius [Min] | 1.1 mm |
| O.D. | 250 mm |
| Bearing Type | Thrust Deep Groove |
| Dynamic Load Rating | 162000 N |
| Limiting Speed - Oil | 1980 rpm |
| Radial Internal Clearance Specification | N/A |
| Cone Corner Radius | 1.1 mm |
| Inch/Metric | Metric |
| Weight | 9.411 LB |
| EAN or UPC | 4026677207142 |

