- Thrust Deep Groove Bearing Type
- 190 mm Inner Diameter
- 240 mm Outer Diameter
- 37 mm Width
| Cone Corner Radius | 1.1 mm |
| Static Load Rating [Max] | 650000 N |
| Dynamic Load Rating | 161000 N |
| Limiting Speed - Oil | 2040 rpm |
| O.D. | 240 mm |
| Bearing Type | Thrust Deep Groove |
| Corner Radius [Min] | 1.1 mm |
| I.D. | 190 mm |
| Inch/Metric | Metric |
| Weight | 8.948 LB |
| EAN or UPC | 4012801513890 |

