- Thrust Deep Groove Bearing Type
- 180 mm Inner Diameter
- 225 mm Outer Diameter
- 34 mm Width
| Bearing Type | Thrust Deep Groove |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 520000 N |
| O.D. | 225 mm |
| I.D. | 180 mm |
| Corner Radius [Min] | 1.1 mm |
| Limiting Speed - Oil | 2250 rpm |
| Dynamic Load Rating | 127000 N |
| Weight | 7.67 LB |
| EAN or UPC | 4026677207135 |

