- Thrust Deep Groove Bearing Type
- 170 mm Inner Diameter
- 215 mm Outer Diameter
- 34 mm Width
| Dynamic Load Rating | 127000 N |
| O.D. | 215 mm |
| Corner Radius [Min] | 1.1 mm |
| Static Load Rating [Max] | 510000 N |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 2330 rpm |
| Bearing Type | Thrust Deep Groove |
| I.D. | 170 mm |
| Weight | 6.37 LB |
| EAN or UPC | 4026677254887 |

