- Thrust Deep Groove Bearing Type
- 150 mm Inner Diameter
- 190 mm Outer Diameter
- 31 mm Width
| O.D. | 190 mm |
| I.D. | 150 mm |
| Bearing Type | Thrust Deep Groove |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 2650 rpm |
| Static Load Rating [Max] | 400000 N |
| Dynamic Load Rating | 109000 N |
| Corner Radius [Min] | 1 mm |
| Weight | 4.849 LB |
| EAN or UPC | 4026677916570 |

