- Thrust Deep Groove Bearing Type
- 600 mm Inner Diameter
- 710 mm Outer Diameter
- 85 mm Width
| Inch/Metric | Metric |
| Static Load Rating [Max] | 4.4e+006 N |
| Bearing Type | Thrust Deep Groove |
| Corner Radius [Min] | 3 mm |
| Cone Corner Radius | 3 mm |
| Limiting Speed - Oil | 710 rpm |
| Dynamic Load Rating | 650000 N |
| I.D. | 600 mm |
| O.D. | 710 mm |
| Weight | 136.207 LB |
| EAN or UPC | 4012801351331 |

