- Thrust Deep Groove Bearing Type
- 560 mm Inner Diameter
- 670 mm Outer Diameter
- 85 mm Width
| Static Load Rating [Max] | 4.1e+006 N |
| Cone Corner Radius | 3 mm |
| Corner Radius [Min] | 3 mm |
| Bearing Type | Thrust Deep Groove |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 740 rpm |
| O.D. | 670 mm |
| Dynamic Load Rating | 630000 N |
| I.D. | 560 mm |
| Weight | 127.867 LB |
| EAN or UPC | 4012801351300 |

