- Thrust Deep Groove Bearing Type
- 530 mm Inner Diameter
- 640 mm Outer Diameter
- 85 mm Width
| Static Load Rating [Max] | 3.95e+006 N |
| Bearing Type | Thrust Deep Groove |
| Dynamic Load Rating | 620000 N |
| Limiting Speed - Oil | 770 rpm |
| I.D. | 530 mm |
| Cone Corner Radius | 3 mm |
| Corner Radius [Min] | 3 mm |
| O.D. | 640 mm |
| Inch/Metric | Metric |
| Weight | 120.779 LB |
| EAN or UPC | 4012801351294 |

