- Thrust Deep Groove Bearing Type
- 500 mm Inner Diameter
- 600 mm Outer Diameter
- 80 mm Width
| Inch/Metric | Metric |
| Bearing Type | Thrust Deep Groove |
| I.D. | 500 mm |
| Static Load Rating [Max] | 3.3e+006 N |
| Limiting Speed - Oil | 830 rpm |
| O.D. | 600 mm |
| Dynamic Load Rating | 550000 N |
| Corner Radius [Min] | 2.1 mm |
| Cone Corner Radius | 2.1 mm |
| Weight | 100.309 LB |
| EAN or UPC | 4012801351270 |

