- Deep Groove Bearing Type
- 70 mm Inner Diameter
- 150 mm Outer Diameter
- 51 mm Width
| Lubricant | Oil Preservative |
| O.D. Type | Straight |
| Precision | Standard |
| Cage Material | Polyamide (Molded Nylon) |
| Locking Device | No Locking Device |
| Cage Type | Plastic |
| Preload Level | None |
| I.D. | 70 mm |
| Dynamic Load Rating | 156000 N |
| Material | Steel |
| Inch/Metric | Metric |
| Seal Type | Unsealed |
| Corner Radius [Min] | 2.1 mm |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 131000 N |
| Contact Angle | 0° |
| Origin | Double Row Deep Groove |
| Limiting Speed - Oil | 3550 rpm |
| Rows of Balls | Double |
| Enclosure | Open |
| Inner Ring Width | 51 mm |
| Radial Internal Clearance | Normal |
| icNumber | 7697326 |
| Outer Ring Width | 51 mm |
| No. in Set | Single Bearing |
| Width | 51.000 mm |
| O.D. | 150 mm |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Bearing Type | Deep Groove |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Weight | 8.794 LB |
| EAN or UPC | 4012801512244 |

