- Deep Groove Bearing Type
- 60 mm Inner Diameter
- 130 mm Outer Diameter
- 46 mm Width
| Inch/Metric | Metric |
| icNumber | 7696316 |
| Dynamic Load Rating | 128000 N |
| Precision | Standard |
| Cage Type | Plastic |
| Locking Device | No Locking Device |
| O.D. Type | Straight |
| Static Load Rating [Max] | 106000 N |
| Cage Material | Polyamide (Molded Nylon) |
| Bearing Type | Deep Groove |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Seal Material | None |
| Material | Steel |
| O.D. | 130 mm |
| Contact Angle | 0° |
| Origin | Double Row Deep Groove |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Corner Radius [Min] | 2.1 mm |
| I.D. | 60 mm |
| Limiting Speed - Oil | 3950 rpm |
| Width | 46.000 mm |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Outer Ring Width | 46 mm |
| Radial Internal Clearance | Normal |
| Inner Ring Width | 46 mm |
| Rows of Balls | Double |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Preload Level | None |
| Weight | 5.532 LB |
| EAN or UPC | 4012801197229 |

