- Deep Groove Bearing Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 33 mm Width
| Dynamic Load Rating | 67000 N |
| I.D. | 40 mm |
| Bearing Type | Deep Groove |
| Limiting Speed - Oil | 6100 rpm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.5 mm |
| O.D. | 90 mm |
| Width | 33.000 mm |
| Static Load Rating [Max] | 48000 N |
| Weight | 2.259 LB |
| EAN or UPC | 4026677966056 |

