- Deep Groove Bearing Type
- 30 mm Inner Diameter
- 72 mm Outer Diameter
- 27 mm Width
| Bearing Type | Deep Groove |
| Width | 27.000 mm |
| Limiting Speed - Oil | 8000 rpm |
| Corner Radius [Min] | 1.1 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 30000 N |
| I.D. | 30 mm |
| O.D. | 72 mm |
| Dynamic Load Rating | 44000 N |
| Weight | 1.223 LB |
| EAN or UPC | 4026677966001 |

