- Deep Groove Bearing Type
- 25 mm Inner Diameter
- 62 mm Outer Diameter
- 24 mm Width
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 22900 N |
| I.D. | 25 mm |
| Width | 24.000 mm |
| Corner Radius [Min] | 1.1 mm |
| O.D. | 62 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 9400 rpm |
| Dynamic Load Rating | 34500 N |
| Weight | 0.811 LB |
| EAN or UPC | 4026677965998 |

