- Deep Groove Bearing Type
- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 23 mm Width
| Dynamic Load Rating | 42000 N |
| Corner Radius [Min] | 1.1 mm |
| I.D. | 40 mm |
| Limiting Speed - Oil | 7200 rpm |
| O.D. | 80 mm |
| Static Load Rating [Max] | 34500 N |
| Width | 23.000 mm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Weight | 1.201 LB |
| EAN or UPC | 4026677966124 |

