- Deep Groove Bearing Type
- 35 mm Inner Diameter
- 72 mm Outer Diameter
- 23 mm Width
| Inch/Metric | Metric |
| I.D. | 35 mm |
| Static Load Rating [Max] | 30000 N |
| Width | 23.000 mm |
| Corner Radius [Min] | 1.1 mm |
| O.D. | 72 mm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 39500 N |
| Limiting Speed - Oil | 7900 rpm |
| Weight | 0.948 LB |
| EAN or UPC | 4026677966100 |

