- Deep Groove Bearing Type
- 30 mm Inner Diameter
- 62 mm Outer Diameter
- 20 mm Width
| Corner Radius [Min] | 1 mm |
| Dynamic Load Rating | 29000 N |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 21600 N |
| Limiting Speed - Oil | 9400 rpm |
| Width | 20.000 mm |
| O.D. | 62 mm |
| I.D. | 30 mm |
| Inch/Metric | Metric |
| Weight | 0.628 LB |
| EAN or UPC | 4026677966094 |

