- Deep Groove Bearing Type
- 25 mm Inner Diameter
- 52 mm Outer Diameter
- 18 mm Width
| I.D. | 25 mm |
| Static Load Rating [Max] | 15700 N |
| O.D. | 52 mm |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Width | 18.000 mm |
| Dynamic Load Rating | 22900 N |
| Corner Radius [Min] | 1 mm |
| Limiting Speed - Oil | 11100 rpm |
| Weight | 0.353 LB |
| EAN or UPC | 4026677966087 |

