- Deep Groove Bearing Type
- 20 mm Inner Diameter
- 47 mm Outer Diameter
- 18 mm Width
| Corner Radius [Min] | 1 mm |
| Dynamic Load Rating | 20900 N |
| Static Load Rating [Max] | 13200 N |
| O.D. | 47 mm |
| Inch/Metric | Metric |
| I.D. | 20 mm |
| Bearing Type | Deep Groove |
| Limiting Speed - Oil | 12500 rpm |
| Width | 18.000 mm |
| Weight | 0.342 LB |
| EAN or UPC | 4026677952417 |

