- Tapered Roller Bearing
- 100 mm ID
- 180 mm OD
- 63 mm Width
- Single Rows of Balls
| I.D. | 100 mm |
| Inch/Metric | Metric |
| Cone Width | 63 mm |
| Cup Width | 48 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 96664 lbf |
| Static Load Rating [Max] | 148368 lbf |
| Limiting Speed | 3900 rpm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| O.D. | 180 mm |
| Weight | 15.141 LB |
| EAN or UPC | 4012801051323 |

