- Angular Contact Bearing Type
- 110 mm Inner Diameter
- 240 mm Outer Diameter
- 92.1 mm Width
| Dynamic Load Rating | 330000 N |
| Radial Internal Clearance | C3 |
| O.D. | 240 mm |
| Static Load Rating [Max] | 425000 N |
| Corner Radius [Min] | 3 mm |
| Inch/Metric | Metric |
| I.D. | 110 mm |
| Limiting Speed - Oil | 3750 rpm |
| Width | 92.100 mm |
| Bearing Type | Angular Contact |
| Weight | 44.08 LB |
| EAN or UPC | 4012801271479 |

