- Tapered Roller Bearing
- 55 mm ID
- 100 mm OD
- 35 mm Width
- Single Rows of Balls
| I.D. | 55 mm |
| Housing Fillet Radius | 1.5 mm |
| Cone/Cup | Cup/Cone |
| O.D. | 100 mm |
| Bearing Type | Radial |
| Tolerance | Class 2 (Standard) |
| Dynamic Load Rating | 31022.4 lbf |
| Cone Width | 35 mm |
| Static Load Rating [Max] | 43611.2 lbf |
| Limiting Speed | 6700 rpm |
| Limiting Speed - Oil | 6700 rpm |
| Cup Width | 27 mm |
| Inch/Metric | Metric |
| Weight | 2.667 LB |
| EAN or UPC | 4054369035575 |

