- Tapered Roller Bearing
- 50 mm ID
- 90 mm OD
- 32 mm Width
- Single Rows of Balls
| Housing Fillet Radius | 1.5 mm |
| Tolerance | Class 2 (Standard) |
| Inch/Metric | Metric |
| Cone/Cup | Cup/Cone |
| I.D. | 50 mm |
| O.D. | 90 mm |
| Bearing Type | Radial |
| Cone Width | 32 mm |
| Limiting Speed - Oil | 7000 rpm |
| Cup Width | 24.5 mm |
| Dynamic Load Rating | 25852 lbf |
| Static Load Rating [Max] | 36642.4 lbf |
| Limiting Speed | 7000 rpm |
| Weight | 1.873 LB |
| EAN or UPC | 4012801041034 |

