- Tapered Roller Bearing
- 40 mm ID
- 80 mm OD
- 32 mm Width
- Single Rows of Balls
| I.D. | 40 mm |
| Cone Width | 32 mm |
| Limiting Speed | 8400 rpm |
| Limiting Speed - Oil | 8500 rpm |
| O.D. | 80 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 30123.2 lbf |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Housing Fillet Radius | 1.5 mm |
| Cup Width | 25 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 23604 lbf |
| Weight | 1.609 LB |
| EAN or UPC | 4012801040990 |

