- Tapered Roller Bearing
- 35 mm ID
- 72 mm OD
- 28 mm Width
- Single Rows of Balls
| Static Load Rating [Max] | 23604 lbf |
| Cup Width | 22 mm |
| Inch/Metric | Metric |
| O.D. | 72 mm |
| Bearing Type | Radial |
| Tolerance | Class 2 (Standard) |
| I.D. | 35 mm |
| Cone/Cup | Cup/Cone |
| Cone Width | 28 mm |
| Limiting Speed - Oil | 10000 rpm |
| Limiting Speed | 9800 rpm |
| Housing Fillet Radius | 1.5 mm |
| Dynamic Load Rating | 19332.8 lbf |
| Weight | 1.223 LB |
| EAN or UPC | 4054371091491 |

