- Angular Contact Bearing Type
- 95 mm Inner Diameter
- 200 mm Outer Diameter
- 77.8 mm Width
| Corner Radius [Min] | 3 mm |
| Width | 77.800 mm |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 270000 N |
| Radial Internal Clearance | C3 |
| Limiting Speed - Oil | 4450 rpm |
| Static Load Rating [Max] | 315000 N |
| Inch/Metric | Metric |
| I.D. | 95 mm |
| O.D. | 200 mm |
| Weight | 24.707 LB |
| EAN or UPC | 4012801271417 |

